Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper-Atkins® Flexible Veterinary Thermistor Probe, 6000, 18" - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cooper-Atkins® Flexible Veterinary Thermistor Probe, 6000, 18" - Min Qty 2

Item #: WBB865869

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($109.90)

Price: $54.95
Product Information
Customer Review
Product Q&A
Atkins Flexible Veterinary Thermistor Probe, 6000, 18 Inch

18" Flexible veterinary thermistor probe with a 12ft PVC cord. Used preferably with the TM99A-V Veterinary Thermistor Instrument.

Features

  • Temperature Range: -40° to 200°F / -40° to 93°C
  • Accuracy: ± .4°F / ±.2°C

Product Specifications

    • MANUFACTURERS PART NUMBER6000
    • WEIGHT LBS0.125
    • HEIGHT INCHES1.5
    • WIDTH INCHES2
    • LENGTH INCHES20
    • APPLICATIONSVeterinary
    • LIMITED WARRANTY1 Year
    • INCLUDES12 Foot Straight cord W/10K Thermistor Connector
    • BRANDAtkins
    • DESCRIPTIONFlexible Veterinary Probe
    • CONSTRUCTIONPVC
    • MANUFACTURER'S PART NUMBER6000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:46