Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DTH184DL High Accuracy 1% Data Logging Temperature/Humidity Instrument
See all 110 items in product family

General Tools DTH184DL High Accuracy 1% Data Logging Temperature/Humidity Instrument

Item #: WBB628302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,141.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
General Tools High Accuracy 1% Data Logging Temperature/Humidity Instrument

This high accuracy data logging temperature/humidity instrument is accurate to within 1%. The large red LED display makes it ideal for process control, labs, and other critical areas.

Product Specifications

    • MANUFACTURERS PART NUMBERDTH184DL
    • BRANDGeneral
    • DESCRIPTIONHigh Accuracy 1 Percent Data Logging Temperature/Humidity Instrument

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26