Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools HWA4214SD Hot Wire Anemometer-Thermometer w /  Data Logging SD Card / HWA4214SD
See all 108 items in product family

General Tools HWA4214SD Hot Wire Anemometer-Thermometer w / Data Logging SD Card / HWA4214SD

Item #: WBB449902

Sold By: Omni Controls

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $489.02
$14.95 Shipping
See more buying options

2 sellers from $489.02

  • Global Industrial
    $498.95 + shipping
    Usually ships in 5 to 8 days

    Add
Product Information
Customer Review
Product Q&A
Hot Wire Anemometer-Thermometer w/ Data Logging SD Card, HWA4214SD

Accurately Measures Air (wind) Speeds as Low As 0.5 mpg and Air Temperatures within ±1.5°F (±0.8°C). Applications include environmental testing, maintenance and repair of air conveyors and flow hoods in clean rooms, calibrating low-speeds fans and blowers, balancing velocity profiles in furnaces and refrigerated cases and precision calibration of HVAC/R systems. This instrument's unique feature is its patented technique for storing sampled data in Excel format on removable SD memory cards.

Features:
  • Embedded Microcontroller: Custom one-chip LSI device
  • Parameters Measured: Air speed, temperature
  • Data Logging Sampling Time: 1 second to 1 hour
  • Settable Parameters: Date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, temperature unit, air speed unit, optional thermocouple type (K or J)
  • Storable/Recallable Readings: Maximum, minimum
  • SD Card Capacity: 1 GB to 16 GB
Measurement Range:
  • For air speed: 0.2 to 25 m/sec, 0.7 to 172 km/hr, 0.5 to 44.7 mph, 0.4 to 38.8 knots, 40 to 3940 ft/min
  • For temperature: 32° to 122°F (0° to 50°C)
Measurement Accuracy:
  • For air speed: ± (5% + 0.1 m/sec), ± (5% + 0.3 km/hr), ± (5% + 0.2 mph), ± (5% + 0.2 knots), ± (5% + 20 ft/min)
  • For temperature: ±±1.5°F (± 0.8°C)
Measurement Resolution:
  • For air speed: 0.01 m/sec (0.2 to 5.0 m/sec), 0.1 m/sec (5.1 to 25.0 m/sec); 0.01 km/hr (0.7 to 18 km/hr), 0.1 km/hr (18 to 72 km/hr); 0.01 mph (0.5 to 11.20 mph), 0.1 mph (11.2 to 44.7 mph); 0.01 knot (0.4 to 9.7 knots), 0.1 knot (9.7 to 38.8 knots); 1 ft/min (40 to 3940 ft/min)
  • For temperature: 0.1° F or C
Included Accessories: Hard carrying case, telescoping air speed/temperature probe, 2 GB SD memory card, user's manual

Product Specifications

    • BRANDGeneral
    • MANUFACTURERS PART NUMBERHWA4214SD
    • DESCRIPTIONHot Wire Anemometer-Thermometer w/ Data Logging SD Card
    • POWER SOURCESix "AA" Batteries
    • WEIGHT1.13 lb
    • HEIGHT1.5
    • LENGTH7.99
    • OPERATING TEMPERATURE32° to 122®F
    • WIDTH2.99
    • DISPLAY2.05 x 1.5" LCD w/ Green backlight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:60