Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PosiTector DPM1 Standard Dew Point Meter w/ Built-in Removable Probe

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

PosiTector DPM1 Standard Dew Point Meter w/ Built-in Removable Probe

Item #: WBB765420

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $734.00
See more buying options

2 sellers from $734.00

Product Information
Customer Review
Product Q&A
PosiTector® DPM Standard Environmental Monitoring Gage

The PosiTector DPM1 includes a Standard(1) gage body and a built-in removable DPM probe for measuring and recording climatic conditions including: relative humidity, air temperature, surface temperature, dew point temperature and difference between surface and dew point temperatures. Ideal for surface preparation as required by ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7 and US Navy NSI 009-32.

Features:
  • Large, easy-to-read, graphics LCD
  • Enhanced one-handed menu navigation
  • No need to consult complex tables or use a slide rule calculator
  • Audio and visual alarm - indicates when climate conditions are unsuitable for painting
  • All readings are constantly updated and displayed simultaneously
  • RESET feature instantly restores factory settings
  • Rugged, outdoor/indoor instrument
  • Solvent, acid, oil, water and dust resistant - weatherproof
  • Shock-absorbing, protective rubber holster with belt clip and wrist strap
  • Two (2) year warranty on body and probe
  • Fast response precision sensors provide accurate, repeatable readings with high reliability and long term stability
  • Smart Trend Indicators identify rising, falling or stable readings
  • Certificate of Calibration showing traceability to NIST included
  • Conforms to national and international standards including ISO and ASTM
  • Internal Memory stores datasets with the simple touch of a button
  • Auto Log Mode automatically records 5 parameters at user selected time intervals
  • Ideal for unattended operation
  • In-Field calibration capable
  • Celsius/Fahrenheit switchable
  • Selectable display languages
  • Hi Contrast backlit display for bright or dark environments
  • Flip Display enables right-side-up viewing
  • Uses alkaline or rechargeable batteries (built-in charger)
  • Gage body universally accepts all PosiTector DPM (environmental), 6000 (coating thickness) and SPG (surface profile) probes
  • Hold function freezes the display allowing measurements to be manually recorded
  • USB port for fast, simple connection to a PC and to supply continuous power
  • USB cable included
  • Software updates via web keep your gage current
  • USB mass storage - stored readings and graphs can be accessed using universal PC/ Mac web browsers or file explorers
  • No software required
  • PosiTector.net - a free web-based application offering secure storage of thickness readings
  • PosiSoft Software Compatible - Continue using the familiar legacy software you have used for years. Available as a free download.
  • Every stored measurement is date and time stamped Standard Features
  • Monochrome display
  • Storage of up to 2,500 datasets (Rh, Ta, Ts, Td, Ts-Td). Stored readings can be viewed or downloaded
  • Auto Log Mode automatically records all 5 parameters at user-selected time intervals. Runs unattended on batteries for up to 50 hours or continuously via USB
  • Surface Temperature Range -- Accuracy -- Resolution: (-40° to 80° C) -- (+/- 0.5° C) - (0.1° C) (80° to 190° C) - (+/- 1.5° C) - (0.1° C) (-40° to 175° F) - (+/- 1° F) - (0.1° F) (175° to 375° F) - (+/- 3° F) - (0.1° F)
  • Air Temperature Range - Accuracy - Resolution: (-40° to 80° C) - (+/- 0.5° C) - (0.1° C) (-40° to 175° F) - (+/- 1° F) - (0.1° F)
  • Humidity Range - Accuracy - Resolution: (0 to 100%) - (+/- 3%) - (0.1%)
Comes complete with Standard(1) gage body, DPM probe, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.

Product Specifications

    • HEIGHT INCHES2.9
    • WIDTH INCHES5.6
    • LENGTH INCHES9.1
    • DESCRIPTIONStandard Dew Point Meter w/ Built-in Removable Probe
    • MANUFACTURERS PART NUMBERDPM1-E
    • WEIGHT LBS1.3
    • BRANDDeFelsko

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:44