Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooper-Atkins® Puncture Thermistor Probe, 1014, 17"

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Cooper-Atkins® Puncture Thermistor Probe, 1014, 17"

Item #: WBB865906

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Cooper Puncture Thermistor Probe, 1014, 17 Inch

Heavy-duty thermistor probe designed with an extra long shaft length.

Features

  • Temperature Range: 40° to 300°F / -40° to 149°C

Product Specifications

    • HEIGHT INCHES21
    • MANUFACTURERS PART NUMBER1014
    • WIDTH INCHES3/4
    • LENGTH INCHES2 1/4
    • CONSTRUCTIONStainless steel / ABS
    • MANUFACTURER'S PART NUMBER1014
    • APPLICATIONSHVAC/R
    • WEIGHT LBS0.375
    • LIMITED WARRANTY1 Year
    • DESCRIPTIONPuncture Thermistor Probe
    • BRANDCooper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!