Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knaack 100 Jobmaster® Rolling Cabinet, 60.9 Cu. Ft., Steel, Tan

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Knaack 100 Jobmaster® Rolling Cabinet, 60.9 Cu. Ft., Steel, Tan

Item #: WBB2143714

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,897.46

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Knaack 100 Jobmaster® Rolling Cabinet, 60.9 Cu. Ft., Steel, Tan

The Knaack Model 100 JOBMASTER® Folding Rolling Cabinet is 65"H, approximately 125"W when fully opened and has a capacity of 60.9 cu ft. This chest provides at-a-glance, easy-access shelving storage for tools, equipment and supplies. Shelves are 14 in deep with a 1" hemmed lip and welded in place with a 12 7/8" minimum spacing between shelves. With a load capacity of 1,200 lbs. This cabinet works well for commercial electricians providing storage for small hardware and materials.

Features:

  • Load capacity 1,200 lbs. evenly distributed
  • Closed cabinet is 60 in length; approximately 125"L when fully opened
  • 16-gauge fully arc-welded steel construction
  • Shelves are 14"D with a 1" hemmed lip
  • The workhorses on any jobsite, STORAGEMASTER® is ideal the electrician or plumber who needs his tools and parts handy
  • Vertical storage area features a bracket for hanging extension cords, clothing, or tool belts
  • Powder-coat finish for superior durability and corrosion resistance


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES15
    • HEIGHT INCHES65
    • COLOR FINISHTan
    • BRANDKNAACK
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER100
    • STYLEMobile
    • TYPEJob Site Cabinet
    • USABLE CUBIC FEET60.9
    • WEIGHT LBS470
    • WIDTH RANGE "50+
    • HEIGHT RANGE "50+
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed