Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knaack 118-M Datavault™ Mobile, Steel, Tan

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Knaack 118-M Datavault™ Mobile, Steel, Tan

Item #: WBB2143666

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,400.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Knaack 118-M Data vault™ Mobile, Steel, Tan

The Knaack Model 118-M DATAVAULT™Mobile A step above the traditional jobsite protection device, KNAACK® Data Vault™mobile provides a highly mobile jobsite connectivity solution, empowering productivity and digital collaboration. KNAACK® Data Vault™arrives on the job ready for use, and is supported with a nationwide manufacture certified support network to bring agile solutions to customers.

Features:

  • Fits through a standard 28"W steel door frame
  • Use Accessories Model 500, 497, 695
  • After wheel casters are installed, 39.3"L X 26.79"W X 48.25"H
  • Includes 32" Monitor, back-up power supply, wiring harness, and power strip
  • Junk Trunk quick access drawer provides independent locking storage
  • Steel thickness: 16 gauge (14 gauge floor)
  • Powder-coat finish for superior durability and corrosion resistance
  • Power Crew® in box power supply provides 4 GFCI outlets for safer in-box power
  • Connect, switch and charge mobile devices with a 4port USB hub and 2port USB switch
  • Includes UPS back-up power supply for at least 30 minutes of emergency power
  • Weighs 320 lbs. when fully loaded with electronics
  • Includes wheel casters


Product Specifications

    • WIDTH INCHES26-7/8
    • DEPTH INCHES39-1/4
    • HEIGHT INCHES48-1/4
    • COLOR FINISHTan
    • BRANDKNAACK
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER118-M
    • STYLEMobile
    • TYPEJob Site Cabinet
    • USABLE CUBIC FEET29.4
    • WEIGHT LBS320
    • WIDTH RANGE "24 to 28-15/16
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "30+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed