Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lund 08036G Heavy-Duty Small 32" Gray Steel Job Site Box
See all 43 items in product family

Lund 08036G Heavy-Duty Small 32" Gray Steel Job Site Box

Item #: WBB630071

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty Small 32" Job Site Box, Steel, Gray

The TST3219 is a small heavy duty steel job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 32" wide overall. Gray finish.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES19
    • HEIGHT INCHES17-1/2
    • COLOR FINISHGray
    • BRANDLund
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONJob Site Box
    • MANUFACTURERS PART NUMBER08036G
    • STYLEStationary
    • TYPEJob Site Box
    • WEIGHT LBS50
    • WIDTH RANGE "29 to 33-15/16
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "19 to 19-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!