Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ 19346 LED122 LED Pocket Tool in Clam Pack - Black
See all 50 items in product family

Coast™ 19346 LED122 LED Pocket Tool in Clam Pack - Black

Item #: WBB893718

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 15%
Price: $23.00
Product Information
Product Q&A
Accessories
Coast™ 19346 LED122 LED Pocket Tool in Clam Pack - Black

LED Pocket Tool Black

Features:
  • Locking system: Stainless steel Liner-Lock
  • Stainless steel blade
  • Handle material: Stainless steel frame
  • Easy-open blade
  • Two replaceable double screwdriver bits, Phillips/flat blade
  • LED work lights on both ends of tool
  • Blade length: 3.00 in.
  • Length closed: 4.12 in.
  • Overall length open: 7.12 in.
  • Weight: 4.60 oz.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • COLOR FINISHBlack
    • BRANDCoast™
    • DESCRIPTIONLED Pocket Tool
    • MANUFACTURERS PART NUMBER19346
    • MODELLED122
    • PACKAGINGClam Pack
    • BATTERY TYPE REQUIREDCR1616
    • # BATTERIES REQUIRED2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.