Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ C2899B LED135 LED Micro Pliers Multi-Tool in Box - Black
See all 49 items in product family

Coast™ C2899B LED135 LED Micro Pliers Multi-Tool in Box - Black

Item #: WBB893733

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 14%
Price: $ 19.00
Product Information
Product Q&A
Accessories
Coast™ C2899B LED135 LED Micro Pliers Multi-Tool in Box - Black

The Coast LED135 multi tool Includes an LED light in the handle, pliers, wire cutter, main knife blade, saw blade, keyring, Phillips screwdriver, bottle opener with flathead screwdriver tip and wire stripper, awl, file with nail pick, can opener with small flathead screwdriver tip.

Features:
  • Built in LED light: Click for constant on
  • Blade material: 3Cr13 stainless steel
  • Sure grip rubber handle inlays
  • Spring loaded pliers head for easy one-handed operation
  • Light takes two (2) CR927 batteries
  • 3 inches closed
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • COLOR FINISHBlack
    • BRANDCoast™
    • DESCRIPTIONLED Micro Pliers Multi-Tool
    • MANUFACTURERS PART NUMBERC2899B
    • MODELLED135
    • PACKAGINGBox
    • BATTERY TYPE REQUIREDCR927
    • # BATTERIES REQUIRED2