Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ C5799 LED140 LED Pocket Pliers Multi-Tool in Box - Silver

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Coast™ C5799 LED140 LED Pocket Pliers Multi-Tool in Box - Silver

Item #: WBB893765

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 13%
Price: $34.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Coast™ C5799 LED140 LED Pocket Pliers Multi-Tool in Box - Silver

The Coast LED140 LED Pocket Pliers multi tool includes LED light in handle, pliers, wire cutter, main knife blade, file blade with wire stripper, flathead screwdriver, awl, small flathead screwdriver tip, Phillips screwdriver, bottle opener with flathead screwdriver and wire stripper, saw blade, scissors

Features:
  • Built in LED light: Click for constant on
  • Blade material:3Cr13 stainless steel
  • Sure grip rubber handle inlays
  • Spring loaded pliers head for easy one-handed operation
  • Light takes two (2) CR1220 batteries
  • 4 inches closed
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • COLOR FINISHSilver
    • BRANDCoast™
    • DESCRIPTIONLED Pocket Pliers Multi-Tool
    • MANUFACTURERS PART NUMBERC5799
    • MODELLED140
    • PACKAGINGBox
    • # BATTERIES REQUIRED2
    • INCLUDEDSheath
    • BATTERY TYPE REQUIREDCR1220

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.