Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ C5899 LED150 2-LED Pro Pocket Pliers Multi-Tool in Box - Silver
See all 49 items in product family

Coast™ C5899 LED150 2-LED Pro Pocket Pliers Multi-Tool in Box - Silver

Item #: WBB893711

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 16%
Price: $ 41.95
Product Information
Product Q&A
Accessories
Coast™ C5899 LED150 2-LED Pro Pocket Pliers Multi-Tool in Box - Silver

The Coast LED150 2-LED Pro Pocket Pliers multi tool is packed with practical tools and 2 built-in LED lights to illuminate work surfaces & great for working on the car, under the sink or other tight spaces where light is needed. Winner of the prestigious Popular Mechanics Magazine Editor's Choice Award.

Features:
  • Two built-in LED's, one at the front, one at the back; click to choose
  • Blade material: 3Cr13 stainless steel
  • Spring-loaded pliers head for easy one-handed operation
  • Full-sized knife blade with partial serration
  • Sure-grip rubber handle inlays
  • Phillips screwdriver tip
  • LED lights take 2 CR1616 batteries
  • LED run time 10-15 hours
  • 4 in closed
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • COLOR FINISHSilver
    • BRANDCoast™
    • DESCRIPTION2-LED Pro Pocket Pliers Multi-Tool
    • MANUFACTURERS PART NUMBERC5899
    • MODELLED150
    • BATTERY TYPE REQUIREDCR1616
    • # BATTERIES REQUIRED2
    • PACKAGINGBox
    • INCLUDEDSheath