Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ C5899B LED155 2-LED Pro Pocket Pliers Multi-Tool in Box - Black
See all 50 items in product family

Coast™ C5899B LED155 2-LED Pro Pocket Pliers Multi-Tool in Box - Black

Item #: WBB893738

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $53.99 Save up to 20%
Price: $42.95
Product Information
Customer Review
Product Q&A
Accessories
Coast™ C5899B LED155 2-LED Pro Pocket Pliers Multi-Tool in Box - Black

The Coast LED155 2-LED Pro Pocket Pliers multi tool is packed with practical tools and 2 built-in LED lights to illuminate work surfaces & great for working on the car, under the sink or other tight spaces where light is needed. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • Two built-in LED's, one at the front, one at the back; click to choose
  • Blade material: 3Cr13 stainless steel
  • Spring-loaded pliers head for easy one-handed operation
  • Full-sized knife blade with partial serration
  • Full-sized knife blade with partial serration
  • Sure-grip rubber handle inlays
  • Includes scissors, cap lifter, small and medium slotted screwdriver tips, Phillips screwdriver tip
  • LED lights take 2 CR1616 batteries
  • LED run time 10-15 hours
  • 4 in closed
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • COLOR FINISHBlack
    • BRANDCoast™
    • DESCRIPTION2-LED Pro Pocket Pliers Multi-Tool
    • MANUFACTURERS PART NUMBERC5899B
    • MODELLED155
    • PACKAGINGBox
    • # BATTERIES REQUIRED2
    • INCLUDEDSheath
    • BATTERY TYPE REQUIREDCR1616
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.