Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrician's Tool Kits, GREENLEE 0159-13

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Electrician's Tool Kits, GREENLEE 0159-13

Item #: WBB323445

Sold By: globalindustrial.com

Out of stock, expected on or around 07/31/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.87 Save: up to 14%
Price: $267.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
ELECTRICIAN'S TOOL KIT
  • Perfect for the professional or apprentice
  • Includes: 2 in. Leather Tool Belt, 8-Pocket Leather Pouch, 25 ft. Tape Measure, Phillips #1 x 3 in. Screwdriver, Phillips #2 x 4 in. Screwdriver, Cabinet 3/16 in. x 6 in. Screwdriver, Keystone 1/4 in. x 4 in. Screwdriver, Pro Plus Wire Stripper 10-18 AWG, 8 in. Long Nose Pliers, 10 in. Pump Pliers, 8 in. Diagonal Cutting Pliers, 9 in. Side Cutting Pliers
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • BRANDGreenlee
    • MANUFACTURERS PART NUMBER0159-13
    • WEIGHT LBS7.10 lb
    • GIFT ITEMYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.