Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Leatherman® Sidekick® Stainless Steel 15-in-1 Multi-Tool

Item #: WBB811383

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Product Q&A
Accessories
Leatherman® Sidekick® Stainless Steel 15-in-1 Multi-Tool

A great choice for first-time users, the original Portland, Oregon multi-tool manufacturer is making you your very own Sidekick. This handy pocket-sized tool has all the features you need to get your project done, at a fraction of the cost. Leatherman's trademark, outside-accessible blades mean you can open the knife with just one hand and rounded handles make getting a grip around their all-new, spring-action jaws easy and very comfortable. Stainless steel and backed by a 25-year warranty; first choice, or handy second backup, you can't beat the value of the Sidekick.

Tools:
  • Spring-action Needlenose Pliers
  • Spring-Action Regular Pliers
  • Spring-Action Wire Cutters
  • 420HC Knife
  • 420HC Serrated Knife
  • Wood/Metal File
  • Saw
  • Small Screwdriver
  • Medium Screwdriver
  • Phillips Screwdriver
  • Ruler (1.5 in)
  • Bottle Opener
  • Can Opener
  • Wire Stripper
  • Carabiner Accessory: Hex Bit Driver and Bottle Opener
Features:
  • Lanyard Ring
  • Removeable Pocket Clip
  • Stainless Steel Body
  • All Locking Outside Blades
  • Leather Sleeve
  • Stainless Steel Handles
  • 25-year Warranty

Product Specifications

  • LENGTH INCHES3.8" Closed
  • BRANDLeatherman®
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER831429
  • MODELSidekick™
  • WEIGHT LBS0.44
  • NUMBER OF TOOLS15
  • PRIMARY BLADE LENGTH INCHES2.6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.