Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Plier 600 Needlenose Pliers, GERBER 07530

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Multi-Plier 600 Needlenose Pliers, GERBER 07530

Item #: WBB323400

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $77.95
Product Information
Product Q&A
Accessories
NEEDLENOSE MULTI-LOCK MULTI-PURPOSE TOOL W/ BAL
  • Tools lock for safety
  • One handed opening
  • Includes: Ballistic Nylon Sheath
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • LENGTH INCHES6.610", 5.040" [Min], 6.560" [Max]
    • BRANDGerber
    • MANUFACTURERS PART NUMBER07530
    • WEIGHT LBS0.59 lb
    • GIFT ITEMYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.