Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspension™ Multi-Plier, GERBER 22-01471

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Suspension™ Multi-Plier, GERBER 22-01471

Item #: WBB323220

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $48.95
Product Information
Product Q&A
Accessories
Gerber Suspension™ Multi-Plier Is Practical For Use In Industrial, Maintenance, Construction, Electrical, Residential Applications And More.

Gerber Suspension Multi-Plier is manufactured from stainless steel for lasting durability. Suspension-style handle provides a comfortable grip. Saf-T-Plus component locking systems keeps tool in place during use. Included tools are needle-nose pliers, wire cutter/stripper, straight blade, serrated blade, Phillips screwdriver, large and medium flathead screwdrivers, scissors, bottle opener, can opener, saw and awl. Lanyard ring hangs from belt loop. Also includes nylon carrying case for storage.Must be 18 years or older to purchase this product.

Product Specifications

    • LENGTH INCHES5 3/4", 6 1/2", 4" [Min]
    • WIDTH INCHES8 7/8"
    • HEIGHT INCHES1 1/2"
    • BRANDGerber
    • MANUFACTURERS PART NUMBER22-01471
    • WEIGHT LBS0.66 lb
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.