Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Pocket Cotton Nail Apron

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

2 Pocket Cotton Nail Apron

Item #: WBB223324

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

2 Pocket Nail Apron

Machine washable.

Product Specifications

    • BRANDIrwin®
    • MANUFACTURERS PART NUMBER4031051
    • TYPEC2 Pocket Nail Apron

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great service

Your review: Good quality product, excellent price, top notch service.

Pros: Great service

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the length, width, depth?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result