Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" Canvas Tool Bag with Leather Trim
See all 5 items in product family

20" Canvas Tool Bag with Leather Trim

Item #: WBB607777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
Accessories
20" Canvas Tool Bag with Leather Trim

Made of 15 oz 100% natural cotton canvas over a 12 gauge hinged steel frame; Leather reinforced bottom, handles and straps with chrome plated buckles and rivets; Waterproof fiber board lines the bottom; Private Labeling Available

Product Specifications

    • BRANDBon Tool Co.
    • CONSTRUCTIONCanvas w/Leather Trim
    • DESCRIPTIONTool Bag
    • HANDLE TYPEYes
    • DISTRIBUTOR PART NUMBER11-125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23