Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20" Heavy Duty Canvas Tool Bag
See all 5 items in product family

20" Heavy Duty Canvas Tool Bag

Item #: WBB607770

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
20" Heavy Duty Canvas Tool Bag

Made of 15 oz 100% natural cotton canvas over a 12 gauge hinged steel frame for strength and ease in opening and closing; Leather handles are riveted to the frame for added strength; Comes with chrome plated buckles and rivets with waterproof fiber board bottom; Private Labeling Available

Product Specifications

    • BRANDBon Tool Co.
    • CONSTRUCTIONCanvas w/Leather Trim
    • DESCRIPTIONHeavy Duty Tool Bag
    • DISTRIBUTOR PART NUMBER11-127
    • HANDLE TYPEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:21