Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24"L X 10"W X 11"H Mason Tool Bag , Green/Blue
See all 5 items in product family

24"L X 10"W X 11"H Mason Tool Bag , Green/Blue

Item #: WBB607771

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Customer Review
Product Q&A
Accessories
24"L X 10"W X 11"H Mason Tool Bag , Green/Blue

Wide opening main pocket with internal steel frame and large tooth zipper; Main compartment is divided by a removable divider; Three exterior pockets that are ideal for twigs, pins and line blocks; Outside elastic straps hold a level or other long item; Removable shoulder strap and rolled web handles

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES10
    • HEIGHT INCHES11
    • BRANDBon Tool Co.
    • CONSTRUCTIONHeavy Duty Nylon
    • DESCRIPTIONMason Tool Bag
    • HANDLE TYPERolled/Web
    • DISTRIBUTOR PART NUMBER41-108
    • INCLUDEDRemovable Shoulder Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:64