Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Proto J25TR29C 7 Pocket Tool Roll, 11-11/16"L
See all 54 items in product family

Proto J25TR29C 7 Pocket Tool Roll, 11-11/16"L

Item #: WBB943374

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.04 Save up to 37%
Qty Price
1-2
$15.50 ea.
3-5 $15.00 ea.
6-11 $13.50 ea.
12+ $13.25 ea.
Product Information
Product Q&A
Accessories
Proto® 7 Pocket Tool Roll, 11-11/16"L

  • 7 Pockets.
  • Red canvas.
  • Stitched and reinforced edges for strength.
  • Reinforced pockets.
  • Tie strap closure.


  • Product Specifications

      • LENGTH INCHES11-11/16
      • WIDTH INCHES--
      • COLOR FINISHRed
      • BRANDProto®
      • MANUFACTURERS PART NUMBERJ25TR29C
      • TYPE7 Pocket Tool Roll, 11-11/16"L
      • OVERALL LENGTH INCHES11-11/16

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed