Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-17-0180 50 Pocket Bucket-Less Tool Organizer
See all 17 items in product family

Milwaukee® 49-17-0180 50 Pocket Bucket-Less Tool Organizer

Item #: WBB446450

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.30 Save up to 12%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee Bucket-Less Tool Organizer 49-17-0180

Milwaukee's Heavy-Duty 50 Pocket Bucket-Less Tool Organizer is made from water-resistant 600 Denier Ripstop Polyester Material. It features a removable hard shell inner bottom that allows it to be used without a bucket. It also offers 50 total pockets of assorted shapes and sizes for limitless storage options and padded handles for comfort.

  • Organizer shown complete with tools to illustrate its ample storage capabilities
  • 50 total pockets of assorted shapes and sizes positioned inside and out provide limitless storage options
  • Heavy-duty water resistant 600 Denier Ripstop Polyester Material for durability and tear resistance
  • Padded handles provide comfort when carrying heavy loads
  • Internal hammer loop keeps hammer upright and easily accessible

Product Specifications

    • COLOR FINISHBlack/Red
    • BRANDMilwaukee
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBER49-17-0180
    • STYLEBucket
    • TYPETool Bag
    • NUMBER OF POCKETS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:66