Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-55-3500 Contractor Bag
See all 4 items in product family

Milwaukee® 48-55-3500 Contractor Bag

Item #: WBB446448

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.80 Save up to 17%
Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee Contractor Bag 48-55-3500

Soft Side Contractor Bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 20-1/2 inches long by 9 inches wide by 8 inches high

  • Tough, water resistant 600 denier material
  • Shoulder strap or dual handle straps for easy carrying
  • Durable zipper closure
  • Ideal for tool and accessory storage

Product Specifications

    • BRANDMilwaukee
    • MANUFACTURERS PART NUMBER48-55-3500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:21