Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Products 52.10-3MS-301-SG-CA Mobile Work Bench with 3 Locking Doors
See all 47 items in product family

Strong Hold Products 52.10-3MS-301-SG-CA Mobile Work Bench with 3 Locking Doors

Item #: WBB492605

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,251.00
Product Information
Warranty
Product Q&A
Accessories
Mobile Work Bench with 3 Locking Doors

This Mobile work bench has 3 door openings, 17" w x 23" h. 3-point lock systems built into each door. It features a 7- gauge work surface with a handle for ease in steering, along with (2) 8" h x 2" d polyurethane swivel casters with brakes and (2) 8" h x 2" d polyurethane rigid casters.

Product Specifications

    • WIDTH INCHES61
    • DEPTH INCHES31
    • HEIGHT INCHES39
    • COLOR FINISHDark Gray
    • BRANDStrong Hold Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY3
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS528
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.