Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tool Storage, Carts, & Organization


(7,762 Items)
Sub Category
Carts (89)
Remove
Waterloo SP-LINER23BK 22.5" Non-Slip Drawer Liner Roll
Remove

      Items
Waterloo SP-LINER23BK 22.5" Non-Slip Drawer Liner Roll Waterloo SP-LINER23BK 22.5" Non-Slip Drawer Liner Roll


Waterloo SP-LINER23BK 22.5" Non-Slip Drawer Liner Roll
Waterloo SP-LINER23BK 22.5" Non-Slip Drawer Liner Roll
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB659429
FREE Shipping within the contiguous US
Price: $99.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Specialty Series 22.5x115 Non-Slip Drawer Liner Roll (Contains 6 Rolls, Priced Per Pack) - Black, Vinyl

  • Cuts easily to fit any width drawer
  • Prevents tools from sliding
Product Specifications
WIDTH INCHES 3
DEPTH INCHES 3
HEIGHT INCHES 22-1/2
COLOR FINISH Black
BRAND Waterloo
CONSTRUCTION Vinyl
DESCRIPTION Drawer Liner Roll
MANUFACTURERS PART NUMBER SP-LINER23BK
LIMITED WARRANTY YEARS 1
WEIGHT LBS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


5 Drawer Mobile Work Center

5 Drawer Mobile Work Center

From $389.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)