Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 27" 7-Drawer Roller Tool Cabinet W/ Ball Bearing Slides

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Global™ Industrial 27" 7-Drawer Roller Tool Cabinet W/ Ball Bearing Slides

Item #: WB534154

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $429.95 ea.
2-3 $419.95 ea.
5-11 $409.95 ea.
12+ $399.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ 27" 7-Drawer Roller Cabinet w/ Ball Bearing Slides

Global™ Industrial 7-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surfaces feature raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Moves easily on 5" roller bearing casters (4 swivel, 2 with brakes). Matte Black finish. 27" wide. Drawer capacity for top 5 drawers is 40lbs. each, Drawer capacity for the bottom 2 drawers is 55lbs. each

Product Specifications

    • WIDTH INCHES26-5/8
    • DEPTH INCHES18
    • HEIGHT INCHES39-1/2
    • COLOR FINISHMatte Black
    • ASSEMBLYSome Assembly Required (Casters & Handle)
    • BRANDGlobal
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRoller Tool Cabinet
    • DRAWER QUANTITY7
    • MANUFACTURERS PART NUMBER534134
    • OVERALL WIDTH INCHES29" W/ Handle
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS135
    • DEPTH RANGE "18 to 18-7/8
    • HEIGHT RANGE "38 to 40-7/8
    • SERIESIndustrial
    • GIFT ITEMYes
    • WIDTH RANGE "24 to 28-15/16
    • HANDLE TYPETubular Steel
    • TOOL TYPETool Storage
    • SLIDE TYPEBall Bearing
    • LOCKING SYSTEMKeyed Cylinder
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Value

Your review: I bought it for an art cart so not a very common use; however, the size and quantity of the drawers was a great value. I have a small commercial/industrial real estate company and have bought more heavy duty carts for our techs and this would work well for them as well and they roll heavy tools all over a very large industrial complex. Nice weight steel and quality wheels.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Country of origin?

Question Asked By: darrell , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:21