Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Proto J442742-7BL 440SS 27" Roller Cabinet - 7 Drawer, Blue, 27"L X 42"H X 18"D

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Proto J442742-7BL 440SS 27" Roller Cabinet - 7 Drawer, Blue, 27"L X 42"H X 18"D

Item #: WBB944391

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,453.78 Save up to 42%
Price: $839.00
Product Information
Customer Review
Product Q&A
Accessories
Proto® 440SS 27" Roller Cabinet - 7 Drawer, Blue, 27"L X 42"H X 18"D

  • Cubic inch capacity is 9,747.
  • Maximum weight capacity for each drawer is 100 lbs.
  • Aluminum extruded drawer pulls.
  • 100% Full extension drawers.
  • Recessed drawer pulls.
  • 100 lbs. Ball bearing slides.
  • Heavy-duty key.
  • 4-Way channel bottom panel.
  • 5" x 2" Polyurethane casters - 450 lbs./caster.
  • Vinyl top and drawer liners included.
  • Smooth, sleek and durable paint finish.
  • Heavy-duty easy grip handle.


  • Product Specifications

      • WIDTH INCHES27
      • DEPTH INCHES18
      • HEIGHT INCHES42
      • COLOR FINISHBlue
      • BRANDProto
      • DESCRIPTIONProto® 440SS 27" Roller Cabinet - 7 Drawer, Blue, 27"L X 42"H X 18"D
      • DRAWER QUANTITY7
      • MANUFACTURERS PART NUMBERJ442742-7BL
      • STYLEBottom
      • TYPERoller Cabinet
      • MANUFACTURER LIMITED WARRANTY YEARS5
      • WHEEL DIAMETER INCHES6x2
      • WIDTH RANGE "24-5/8 to 29
      • SERIES440SS
      • CAPACITY CUBIC INCHES9,747
      • PRODUCT LINE440SS
      • SLIDE TYPEBall Bearing
      • HEIGHT RANGE "41 to 48-1/2
      • DEPTH RANGE "17 to 18-3/4
      • WARRANTY5 Yr Mfr Ltd

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.166.3.44:46