Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J445442-14RD 440SS 54" Workstation - 14 Drawer, Red, 54"L X 42"H X 18"D

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Proto J445442-14RD 440SS 54" Workstation - 14 Drawer, Red, 54"L X 42"H X 18"D

Item #: WBB323683

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,645.24 Save up to 46%
Price: $ 1423.00
Product Information
Product Q&A
Accessories
Proto® 440SS 54" Workstation - 14 Drawer, Red, 54"L X 42"H X 18"D

  • Cubic inch capacity is 22,248.
  • Maximum weight capacity for each drawer is 100 lbs.
  • Aluminum extruded drawer pulls.
  • 100% Full extension drawers.
  • Recessed drawer pulls.
  • 100 lbs. Ball bearing slides.
  • Heavy-duty key.
  • 4-Way channel bottom panel.
  • 5" x 2" Polyurethane casters - 450 lbs./caster.
  • Vinyl top and drawer liners included.
  • Smooth, sleek and durable paint finish.
  • Heavy-duty easy grip handle.


  • Product Specifications

      • WIDTH INCHES54
      • DEPTH INCHES18
      • HEIGHT INCHES42
      • COLOR FINISHRed
      • BRANDProto
      • DESCRIPTIONProto® 440SS 54" Workstation - 14 Drawer, Red, 54"L X 42"H X 18"D
      • DRAWER QUANTITY14
      • MANUFACTURERS PART NUMBERJ445442-14RD
      • MATERIAL(S)Steel
      • STYLEBottom
      • TYPERoller Cabinet
      • WEIGHT LBS345 lb
      • WHEEL DIAMETER INCHES5x2
      • SLIDE TYPEBall Bearing
      • CAPACITY VOLUME22248 cu"
      • WARRANTYManufacturer Limited Lifetime
      • PRODUCT LINE450HS
      • CAPACITY CUBIC INCHES22,248