Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J441558-4RD-LK 440SS Locker Cabinet - 4 Drawer, Red, 15"L X 58"H X 18"D
See all 151 items in product family

Proto J441558-4RD-LK 440SS Locker Cabinet - 4 Drawer, Red, 15"L X 58"H X 18"D

Item #: WBB944201

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $943.08 Save up to 51%
Qty Price
1-2
$546.00 ea.
3-5 $524.00 ea.
6-11 $477.95 ea.
12+ $464.95 ea.
Product Information
Product Q&A
Accessories
Proto® 440SS Locker Cabinet - 4 Drawer, Red, 15"L X 58"H X 18"D

  • Cubic inch capacity is 13,090.
  • Maximum weight capacity for each drawer is 100┬álbs.
  • 100% Full extension drawers.
  • 100┬álbs. Ball bearing slides.
  • Heavy-duty key.
  • Smooth, sleek and durable paint finish.


  • Product Specifications

      • LENGTH INCHES15
      • DEPTH INCHES18
      • HEIGHT INCHES58
      • COLOR FINISHRed
      • BRANDProto®
      • DESCRIPTIONProto® 440SS Locker Cabinet - 4 Drawer, Red, 15"L X 58"H X 18"D
      • DRAWER QUANTITY4
      • MANUFACTURERS PART NUMBERJ441558-4RD-LK
      • PRODUCT LINE440SS
      • OVERALL LENGTH INCHES15
      • CAPACITY CUBIC INCHES13,090
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.