Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Proto J441529-6BK-SC 440SS Side Cabinet - 6 Drawer, Black, 15"L X 29"H X 18"D
See all 36 items in product family

Proto J441529-6BK-SC 440SS Side Cabinet - 6 Drawer, Black, 15"L X 29"H X 18"D

Item #: WBB944367

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $752.01 Save up to 48%
Qty Price
1-2 $438.95 ea.
3-5 $416.95 ea.
6-11 $404.95 ea.
12+ $388.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Proto® 440SS Side Cabinet - 6 Drawer, Black, 15"L X 29"H X 18"D

  • Cubic inch capacity is 3,620.
  • Maximum weight capacity for each drawer is 100┬álbs.
  • Aluminum extruded drawer pulls.
  • 100% Full extension drawers.
  • Recessed drawer pulls.
  • 100┬álbs. Ball bearing slides.
  • Heavy-duty key.
  • Vinyl top and drawer liners included.
  • Smooth, sleek and durable paint finish.


  • Product Specifications

      • WIDTH INCHES15
      • DEPTH INCHES18
      • HEIGHT INCHES29
      • COLOR FINISHBlack
      • BRANDProto®
      • CASTER SIZE INCHES--
      • CONSTRUCTIONSteel
      • DESCRIPTIONProto® 440SS Side Cabinet - 6 Drawer, Black, 15"L X 29"H X 18"D
      • DRAWER QUANTITY6
      • MANUFACTURERS PART NUMBERJ441529-6BK-SC
      • STYLESide Mount
      • TYPESide Cabinet
      • MANUFACTURER LIMITED WARRANTY YEARS5
      • SLIDE TYPEBall Bearing
      • SERIES440SS
      • HEIGHT RANGE "29 to 34-7/8
      • DEPTH RANGE "18 to 18-7/8
      • WIDTH RANGE "12 to 23-15/16
      • CAPACITY CUBIC INCHES3,620
      • PRODUCT LINE440SS

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!