Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J441535-9RD-SC 440SS Side Cabinet - 9 Drawer, Red, 15"L X 35"H X 18"D

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Proto J441535-9RD-SC 440SS Side Cabinet - 9 Drawer, Red, 15"L X 35"H X 18"D

Item #: WBB323335

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $862.64 Save up to 47%
Qty Price
1-2 $515.00 ea.
3-5 $489.95 ea.
6-11 $474.95 ea.
12+ $455.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Proto® 440SS Side Cabinet - 9 Drawer, Red, 15"L X 35"H X 18"D

  • Cubic inch capacity is 4,516.
  • Maximum weight capacity for each drawer is 100 lbs.
  • Aluminum extruded drawer pulls.
  • 100% Full extension drawers.
  • Recessed drawer pulls.
  • 100 lbs. Ball bearing slides.
  • Heavy-duty key.
  • Vinyl top and drawer liners included.
  • Smooth, sleek and durable paint finish.


  • Product Specifications

      • WIDTH INCHES15
      • DEPTH INCHES18
      • HEIGHT INCHES35
      • COLOR FINISHRed
      • BRANDProto®
      • CASTER SIZE INCHES--
      • CONSTRUCTIONSteel
      • DESCRIPTIONProto® 440SS Side Cabinet - 9 Drawer, Red, 15"L X 35"H X 18"D
      • DRAWER QUANTITY9
      • MANUFACTURERS PART NUMBERJ441535-9RD-SC
      • STYLESide Mount
      • TYPESide Cabinet
      • MANUFACTURER LIMITED WARRANTY YEARS1
      • WEIGHT LBS106 lb
      • SLIDE TYPEBall Bearing
      • CAPACITY VOLUME4516 cu"
      • HEIGHT RANGE "35 to 37-7/8
      • DEPTH RANGE "18 to 18-7/8
      • WIDTH RANGE "12 to 23-15/16
      • CAPACITY CUBIC INCHES4,516
      • PRODUCT LINE440SS
      • SERIES440SS
      • DRIVE SIZE INCHES3/4

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!