Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J455743-11BL 450HS 57" Workstation - 11 Drawer, Blue, 57"L X 43"H X 25"D
See all 141 items in product family

Proto J455743-11BL 450HS 57" Workstation - 11 Drawer, Blue, 57"L X 43"H X 25"D

Item #: WBB944626

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,029.09 Save up to 49%
Price: $3,600.00
Product Information
Customer Review
Product Q&A
Accessories
Proto® 450HS 57" Workstation - 11 Drawer, Blue, 57"L X 43"H X 25"D

  • Cubic inch capacity is 26,541.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 200 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6" x 2" Poly casters - 700 lbs./caster.


  • Product Specifications

      • WIDTH INCHES57
      • DEPTH INCHES25
      • HEIGHT INCHES43
      • COLOR FINISHBlue
      • BRANDProto
      • DESCRIPTIONProto® 450HS 57" Workstation - 11 Drawer, Blue, 57"L X 43"H X 25"D
      • DRAWER QUANTITY11
      • MANUFACTURERS PART NUMBERJ455743-11BL
      • STYLEBottom
      • TYPERoller Cabinet
      • WHEEL DIAMETER INCHES6x2
      • CAPACITY CUBIC INCHES26,541
      • WARRANTYManufacturer Limited Lifetime
      • SLIDE TYPEBall Bearing
      • PRODUCT LINE450HS

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed