Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Proto J455743-13BK 450HS 57" Workstation - 13 Drawer, Black, 57"L X 43"H X 25"D
See all 166 items in product family

Proto J455743-13BK 450HS 57" Workstation - 13 Drawer, Black, 57"L X 43"H X 25"D

Item #: WBB944716

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,268.35 Save up to 48%
Price: $ 3,778.00
Product Information
Customer Review
Product Q&A
Accessories
Proto® 450HS 57" Workstation - 13 Drawer, Black, 57"L X 43"H X 25"D

  • Cubic inch capacity is 28,291.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 200 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6" x 2" Poly casters - 700 lbs./caster.


  • Product Specifications

      • WIDTH INCHES57
      • DEPTH INCHES25
      • HEIGHT INCHES43
      • COLOR FINISHBlack
      • BRANDProto®
      • CASTER SIZE INCHES6x2
      • CONSTRUCTIONSteel
      • DESCRIPTIONProto® 450HS 57" Workstation - 13 Drawer, Black, 57"L X 43"H X 25"D
      • DRAWER QUANTITY13
      • MANUFACTURERS PART NUMBERJ455743-13BK
      • STYLETop
      • TYPEChest
      • MANUFACTURER LIMITED WARRANTY YEARSLifetime
      • DEPTH RANGE "25 to 29-7/8
      • HEIGHT RANGE "41 to 49-7/8
      • WIDTH RANGE "50+
      • CAPACITY CUBIC INCHES28,291
      • SERIES450HS
      • SLIDE TYPEBall Bearing
      • PRODUCT LINE450HS

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!