Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J456741-20RD 450HS 67" Workstation - 20 Drawer, Red, 67"L X 25-1/4"H X 41"D
See all 151 items in product family

Proto J456741-20RD 450HS 67" Workstation - 20 Drawer, Red, 67"L X 25-1/4"H X 41"D

Item #: WBB944441

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,282.05 Save up to 49%
Price: $3,217.00
Product Information
Product Q&A
Accessories
Proto® 450HS 67" Workstation - 20 Drawer, Red, 67"L X 25-1/4"H X 41"D

  • Storage capacity 30,519 cubic inches.
  • Large top drawer for socket storage.
  • Tubular lock for added security.
  • Full length aluminum drawer pulls.
  • 6"x2" Heavy-Duty casters with 1200-lbs. capacity per wheel.
  • Ball bearing track slides. - 125-lbs. capacity (250-lbs. for drawers with 2 sets of slides) - Adjustable detents 12 to 24-lbs. pull force
  • Interchangeable drawers can be moved to meet customer's needs.
  • Vinyl top and drawer liners included.


  • Product Specifications

      • LENGTH INCHES67
      • DEPTH INCHES41
      • HEIGHT INCHES25-1/4
      • COLOR FINISHRed
      • BRANDProto®
      • DESCRIPTIONProto® 450HS 67" Workstation - 20 Drawer, Red, 67"L X 25-1/4"H X 41"D
      • DRAWER QUANTITY20
      • MANUFACTURERS PART NUMBERJ456741-20RD
      • OVERALL LENGTH INCHES67
      • PRODUCT LINE450HS
      • CAPACITY CUBIC INCHES30,519
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.