Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 90007S 15" Side Cabinet, 7 Drawer, Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Blackhawk 90007S 15" Side Cabinet, 7 Drawer, Black

Item #: WBB956846

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $730.97 Save up to 47%
Qty Price
1-2
$456.95 ea.
3-5 $438.95 ea.
6-11 $398.95 ea.
12+ $388.95 ea.
Product Information
Product Q&A
Accessories
Blackhawk™ By Proto® 90007S 15" Side Cabinet, 7 Drawer, Black

Features:
  • 7 Drawers
  • Capacity cubic inches: 4584
  • Weight: 86 lbs.
  • Attaches to most Blackhawk™ by Proto® Roller Cabinets

Product Specifications

    • LENGTH INCHES15
    • DEPTH INCHES18
    • HEIGHT INCHES35
    • COLOR FINISHBlack
    • BRANDBlackhawk By Proto
    • DRAWER QUANTITY7
    • MANUFACTURERS PART NUMBER90007S
    • TYPESide Cabinet
    • WEIGHT LBS86
    • CAPACITY CUBIC INCHES4584
    • OVERALL LENGTH INCHES15
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.