Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 92708R 27" Roller Cabinet, 8 Drawer, Black

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Blackhawk 92708R 27" Roller Cabinet, 8 Drawer, Black

Item #: WBB323067

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.96 Save up to 39%
Price: $ 654.00
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® 92708R 27" Roller Cabinet, 8 Drawer, Black

Features:
  • 8 Drawers
  • Capacity cubic inches: 9450
  • Weight: 144 lbs.
  • Dual ball bearing slides on 8" high drawers
  • Black, ribbed rubber work mat to protect top surface
  • Painted tubular steel cabinet handle
  • Heavy duty 5"x 2" casters (combination locking and swivel)

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES18
    • HEIGHT INCHES41-1/2
    • COLOR FINISHBlack
    • BRANDBlackhawk™
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRoller Cabinet
    • DRAWER QUANTITY8
    • MANUFACTURERS PART NUMBER92708R
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS144
    • SERIES--
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • CAPACITY CUBIC INCHES9450
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result