Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 27" 6 Drawer Tool Chest W/ Clamshell Lid - Red

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Global™ Industrial 27" 6 Drawer Tool Chest W/ Clamshell Lid - Red

Item #: WB299283

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Industrial 27" 6 Drawer Tool Chest W/ Clamshell Lid - Red

Global™ Industrial 6-Drawer Industrial Tool Chest is made of heavy gauge steel body with a durable powder coat finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Durable powder coat red finish ensures years of service. For 5&7 drawer roller cabinets, please see models 299281 or 299282.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES18
    • HEIGHT INCHES15
    • COLOR FINISHRed
    • BRANDGlobal Industrial™
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONTop Tool Chest
    • DRAWER QUANTITY6
    • MANUFACTURERS PART NUMBER299283
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • SERIESIndustrial
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "18 to 18-7/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!