Kennedy® 435B 43" 5-Drawer Versa-Cart w/ Friction Slides - Brown
See all 36 items in product family

Kennedy® 435B 43" 5-Drawer Versa-Cart w/ Friction Slides - Brown

Item #: WBB211545

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,138.00 Save up to 37%
Price: $ 713.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 43" 5-Drawer Versa-Cart w/ Friction Slides - Brown

Kennedy® 5-Drawer Kennedy® Versa-Cart® is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in friction drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily with two 10" solid rubber tires and two 5" swivel casters with brakes. 1,000 lb. capacity. Brown finish. 43-1/8" wide.

Product Specifications

    • WIDTH INCHES43-1/8
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES36-1/4
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES5x2 & 10
    • CONSTRUCTIONSteel
    • DESCRIPTIONVersa-Cart
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER435B
    • TYPEMobile Platform
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime®
    • SLIDE TYPEFriction
    • SERIESVersa
    • WIDTH RANGE "41 to 49-15/16
    • DEPTH RANGE "20 to 23-7/8
    • HEIGHT RANGE "35 to 37-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed