Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo PCH-4111SS 11-Drawer Chest - Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Waterloo PCH-4111SS 11-Drawer Chest - Stainless Steel

Item #: WBB659492

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $829.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Professional Series 42-1/2x18x20 11-Drawer Chest - Stainless Steel

This 11-drawer chest is a perfect complement to our PCA-4112SS cabinet. It allows the storage of almost 50% more tools in the same compact footprint, and stores tools of varying sizes and lengths. The convenient top tray accommodates your longest tools.

Features:
  • Full-extension 110 lb. ball-bearing drawer slides support drawers full of tools
  • Patented Posi-Latch® drawer latching system holds drawers closed and prevents accidental opening
  • Full-width lid stiffener adds stability
  • Internal keyed locking system protects valuable tool collections
  • Rugged sidewall-post construction supports heavy loads without racking
  • Non-slip drawer liners protect surfaces and hold tools in place
  • 10 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES42-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES20
    • CAPACITY CUBIC FEET6
    • COLOR FINISHStainless
    • BRANDWaterloo
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTop Chest
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERPCH-4111SS
    • TYPEHeavy Duty
    • LIMITED WARRANTY YEARS10
    • WEIGHT LBS148
    • LATCHING SYSTEMPosi-Latch®
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • DRAWER CAPACITY LBS110
    • SLIDE TYPEBall-Bearing

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.