Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SCH-265BK-B Ball Bearing 5-Drawer Chest - Black

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Waterloo SCH-265BK-B Ball Bearing 5-Drawer Chest - Black

Item #: WBB659437

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Ball Bearing 26x12x17.5 5-Drawer Chest - Black, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Ball-Bearing Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES12
    • HEIGHT INCHES17-1/2
    • CAPACITY CUBIC FEET2
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONTop Chest
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERSCH-265BK-B
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS43
    • LOCKING SYSTEMKeyed External Lock Bar
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "24 to 28-15/16
    • DEPTH RANGE "10 to 15-7/8
    • HEIGHT RANGE "10 to 17-7/8
    • SLIDE TYPEBall Bearing
    • DRAWER CAPACITY LBS25
    • SERIESShop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!