Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SCA-264BK-B Ball Bearing 4-Drawer Cabinet - Black

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Waterloo SCA-264BK-B Ball Bearing 4-Drawer Cabinet - Black

Item #: WBB659438

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 156.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop Series Ball Bearing 26x18x32 4-Drawer Cabinet - Black, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Ball-Bearing Drawer Slides
  • Full-width Drawer Pulls
  • Sturdy 4" x 2" Casters
  • Top Mat Protects Cabinet Work Surface
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES32
    • CAPACITY CUBIC FEET4.7
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES4x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERSCA-264BK-B
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS70
    • LOCKING SYSTEMKeyed External Lock Bar
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "24 to 28-15/16
    • DEPTH RANGE "18 to 18-7/8
    • HEIGHT RANGE "29 to 34-7/8
    • SLIDE TYPEBall Bearing
    • DRAWER CAPACITY LBS25
    • SERIESShop

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Congrats on your service

Your review: Great Service

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!