Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo STC-265BK-B Ball Bearing 5-Drawer Tool Center w/ Panel - Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Waterloo STC-265BK-B Ball Bearing 5-Drawer Tool Center w/ Panel - Black

Item #: WBB659446

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Ball Bearing 26x18x44 5-Drawer Tool Center w/Panel - Black, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Ball-Bearing Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES43-1/2
    • CAPACITY CUBIC FEET2.6
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES3x1
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERSTC-265BK-B
    • STYLETop & Bottom
    • TYPEChest & Roller Cabinet Combo
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS75
    • LATCHING SYSTEMDetent
    • DEPTH RANGE "10 to 15-7/8
    • WIDTH RANGE "24 to 28-15/16
    • LOCKING SYSTEMKeyed External Lock Bar
    • SERIESShop
    • SLIDE TYPEBall Bearing
    • DRAWER CAPACITY LBS25
    • HEIGHT RANGE "41 to 49-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed