Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SCA-26514RD-F Friction Slide 5-Drawer Cabinet - Red

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Waterloo SCA-26514RD-F Friction Slide 5-Drawer Cabinet - Red

Item #: WBB659436

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Friction 26x14x32 5-Drawer Cabinet - Red, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Friction Drawer Slides
  • Full-width Drawer Pulls
  • Sturdy 4" x 2" Casters
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES32
    • CAPACITY CUBIC FEET3.5
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES4x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERSCA-26514RD-F
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS58
    • DRAWER CAPACITY LBS25
    • LOCKING SYSTEMKeyed External Lock Bar
    • SERIESShop
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEFriction
    • HEIGHT RANGE "29 to 34-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed