Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo STC-266RD-F Friction Slide 6-Drawer Tool Center w/Parts Bin - Red

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Waterloo STC-266RD-F Friction Slide 6-Drawer Tool Center w/Parts Bin - Red

Item #: WBB659443

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $188.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Friction 26x14x44 6-Drawer Tool Center w/Parts Bin - Red, Steel

  • Medium Use/Medium Capacity
  • 300 lb. Load Rating per Unit
  • 25 lb. Friction Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES43-1/2
    • CAPACITY CUBIC FEET5.6
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES3x1
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY6
    • MANUFACTURERS PART NUMBERSTC-266RD-F
    • STYLETop & Bottom
    • TYPEChest & Roller Cabinet Combo
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS73
    • DRAWER CAPACITY LBS25
    • SLIDE TYPEFriction
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "10 to 15-7/8
    • WIDTH RANGE "24 to 28-15/16
    • SERIESShop
    • LOCKING SYSTEMKeyed External Lock Bar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:44