Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPG International VRB-2707BK 27" 7-Drawer Roller Cabinet W/ Ball Bearing Slides, Black

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

SPG International VRB-2707BK 27" 7-Drawer Roller Cabinet W/ Ball Bearing Slides, Black

Item #: WBB2144479

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 308.95
Product Information
Customer Review
Product Q&A
SPG International VRB-2707BK 27" 7-Drawer Roller Cabinet W/ Ball Bearing Slides, Black

Features:
  • Full-extension 75lb rated ball bearing drawer slides for smooth operation and ease of use
  • 16-1/4 in. Deep drawers with a total storage capacity of 8,823 cubic in.
  • Keyed locking system for added security of contents
  • Double wall steel construction
  • High gloss scratch resistant powder coat paint
  • Drawer Height ranges from 1-7/8 in. to 6-1/4 in to accommodate all your storage needs
  • Full Width Extruded Aluminum Chromed Trim Drawer
  • Casters 5 x 1-1/4 in. (2 swivel, 2 fixed)
  • Pre-cut drawer liners included
  • Drawers: 4 drawers: 23 W x 1-7/8 H x 16-1/4 in. D
  • 2 drawers: 23 W x 4-1/8 H x 16-1/4 in. D
  • 1 drawer: 23 W x 6-1/4 H x 16-1/4 in. D


Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYY
    • BRANDSPG International
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY7
    • MANUFACTURERS PART NUMBERVRB-2707BK
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS95
    • DRAWER CAPACITY LBS75
    • SERIESTech
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed