3 Drawer Tool Storage Cabinet for 63 KM - 36"Wx24"Dx60"H Light Gray
See all 144 items in product family

3 Drawer Tool Storage Cabinet for 63 KM - 36"Wx24"Dx60"H Light Gray

Item #: WBB189157

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,980.00
Product Information
Product Q&A
Accessories
Tool Storage Cabinet for 63 KM

Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. The compact and sturdy tool rack is equipped with practical, ergonomic handles making it easy to carry. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. 100% access to drawer contents. Housing with One-drawer-at-a-time System. Includes 12 tool racks with ergonomic handles. The 2" cabinet base allows the cabinet to be moved with a forklift. Patent pending. Includes Glass doors. Holds up to 96 tools. Light Gray finish. 36"Wx24"Dx60"H overall dimensions.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES60
    • CAPACITY96
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTIONTool Storage Cabinet with (12) 63 KM Tool Racks
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBERNCM0268 _071
    • TOOL TYPE63 KM
    • DOOR TYPEGlass