36" Centered Mobile Cart for 50 KM - 32"Wx27"Dx41-1/4"H Red
See all 36 items in product family

36" Centered Mobile Cart for 50 KM - 32"Wx27"Dx41-1/4"H Red

Item #: WBB188766

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,111.00
Product Information
Product Q&A
Accessories
Centered Mobile Cart for 50 KM

Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. The compact and sturdy tool rack is equipped with practical, ergonomic handles making it easy to carry. Patent pending. Holds up to 80 tools. Red finish. 32"Wx27"Dx41-1/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES27
    • HEIGHT INCHES41-1/4
    • CAPACITY80
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Cart with (8) Taper 50 KM Tool Racks
    • MANUFACTURERS PART NUMBERNCW0104 _081
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane
    • TOOL TYPE50 KM