Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot® 55731 Wall Tree Locker for 30 Taper Toolholders

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Huot® 55731 Wall Tree Locker for 30 Taper Toolholders

Item #: WBB1228239

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $847.00
Product Information
Customer Review
Product Q&A
Accessories
Huot® 55731 Wall Tree Locker for 30 Taper Toolholders

The Huot Wall Tree Locker stores, organizes, and protects your toolholders from dust, debris, and theft. Increase your productivity and efficiency with other Huot products, designed specifically for production shop use.

Features:
  • Shelves mount flat or at a -20 degree angle for easy viewing and access
  • Frame and shelves made of rugged 12 and 16 gauge steel
  • Includes 3 toolholder shelves available in all popular tapers
  • Different taper toolholder shelves can be used together
  • Nylon inserts protect and securely hold toolholders
  • Reinforced doors lock to keep valuable tools secure and protect against chips and debris
  • Wall Tree toolholder shelves interchange with the ToolScoot Tree
  • Accessories for shelves are available for your specific needs
  • Finished with a baked on powder coated finish for lasting durability
  • Dimensions are 31-1/4" W x 15-3/4" D x 46-1/2" H

Product Specifications

    • WIDTH INCHES15-3/4
    • HEIGHT INCHES46-1/2
    • COLOR FINISHBlack/Red
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Tree Locker
    • MANUFACTURERS PART NUMBER55731
    • WEIGHT LBS110
    • TOOL TYPETaper 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed