Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot® 56740 Machine Mount Tree for 40 Taper Toolholders

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Huot® 56740 Machine Mount Tree for 40 Taper Toolholders

Item #: WBB1228249

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Customer Review
Product Q&A
Accessories
Huot® 56740 Machine Mount Tree for 40 Taper Toolholders

The Huot Machine Mount Tree is a miniature version of the popular Wall Mount Tree, designed to mount to the front or side of your machine, enabling you to store and organize toolholders at your fingertips. This small, secure accessory increases your efficiency by storing your tools right where you want them.

Features:
  • Sturdy construction utilizing a 14 gauge steel base with 16 gauge steel shelves, finished with scratch resistant powder paint
  • Shelves mount flat or at a -20 degree angle for easy tool presentation
  • Low profile keeps shelves close to the machine - only protrudes 11"
  • Durable nylon inserts (included) protect and securely hold toolholders
  • 14 slots per side for a variety of shelf height adjustments
  • 6 mounting locations ensure a sutrdy, solid fit to the machine
  • Large capacity - up to 28 tools total
  • Rounded corners
  • Dimensions are 18-1/4" H x 19" W x 11" D

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES11
    • HEIGHT INCHES18-1/4
    • COLOR FINISHBlack/Red
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONMachine Mount Tree
    • MANUFACTURERS PART NUMBER56740
    • WEIGHT LBS19
    • TOOL TYPETaper 40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:46